Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated

  • Mfr # N100-392

  • Zoro # G608020094


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Eye Inside Diameter
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N100-392
Zoro #
G608020094
UPC #
886780026122
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Eye Inside Diameter
1 in
Thread Length
3"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.