This item is Discontinued.

National Hardware Eye Bolt 3/8"-16, 4 in Shank, 1 in ID, Stainless Steel, Weatherguard Coated N100-204

This item is Discontinued.

National Hardware

Eye Bolt 3/8"-16, 4 in Shank, 1 in ID, Stainless Steel, Weatherguard Coated (Discontinued)

Mfr # N100-204
Zoro # G507988631
Country of Origin Taiwan, Province of China
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N100-204
Zoro #
G507988631
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Shank Length
4 in
Eye Inside Diameter
1 in
Thread Length
2"
Eye Outside Diameter
1-11/16 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Weatherguard Coated
Working Load Limit
160 lb
Includes Nut
Yes

Description

National Hardware's 38 x 4 Stainless Steel Eye Bolt is used to attach an eye to a structure, through which rope, cable or shackles can be secured Manufactured from nonmagnetic stainless steel for durability Standard machine screw with hex nut, threads allows for easily installation in a wide variety of applications For interior and exterior applications where hanging is desired Coated with WeatherGuard Protection to withstand harsh weather conditions and prevent corrosion Medium Duty Rating with 160 lbs Safe Working Load, always follow safe working load SWL limits included on packaging National Hardware's Lifespan Limited

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.