Eye Bolt 3/8"-16, 8 in Shank, 31/32 in ID, Steel, Weatherguard Coated

  • Mfr # N100-213

  • Zoro # G607958183


product price:  $8.79
/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Shank Length
8 in
Eye Inside Diameter
31/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N100-213
Zoro #
G607958183
UPC #
886780025132
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Shank Length
8 in
Eye Inside Diameter
31/32 in
Thread Length
3"
Eye Outside Diameter
1-21/32 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Weatherguard Coated
Working Load Limit
160 lb

Description

National Hardware's 34 x 8 Eye Bolt is designed for home and industrial applications Manufactured from steel wire for durability Easy installation For interior and exterior applications Safe Working Load of 160 lbs Coated with Weatherguard Protection to withstand harsh weather conditions and prevent corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.