Eye Bolt 3/8", 2.35 in Shank, 1 in ID, Stainless Steel, Weatherguard Coated

  • Mfr # N221-648

  • Zoro # G807988461


product price:  $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

System of Measurement
Inch
Thread Size
3/8"
Shank Length
2.35 in
Eye Inside Diameter
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N221-648
Zoro #
G807988461
UPC #
38613191280
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"
Shank Length
2.35 in
Eye Inside Diameter
1 in
Thread Length
2"
Eye Outside Diameter
1.66 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Weatherguard Coated
Working Load Limit
160 lb
Includes Nut
Yes

Description

38 x 4, Stainless Steel, Eye Bolts, With Hex Nuts, Holds Up To 160 LB, Boxed, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.