
Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated
Mfr # N221-655
Zoro # G007957311
product price:Â $5.65
/ea
Sold in multiples of 5 for $28.25
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
3.35 in
Eye Inside Diameter
31/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N221-655
Zoro #
G007957311
UPC #
38613191297
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"
Shank Length
3.35 in
Eye Inside Diameter
31/32 in
Thread Length
3"
Eye Outside Diameter
1-21/32 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Weatherguard Coated
Working Load Limit
160 lb
Includes Nut
Yes
Description
38 x 5, Stainless Steel, Eye Bolts, With Hex Nuts, Holds Up To 160 LB, Boxed, Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.