Shop NATIONAL HARDWARE
See all product information
Create Account
Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated
- Mfr # N221-655
- Zoro # G007978309
product price:Â
$
5.59
/ea
Sold in multiples of 10 for
$55.90
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
3.35 in
Eye Inside Diameter
31/32 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N221-655
- Zoro #
- G007978309
- UPC #
- 38613191297
- Country of Origin
- Taiwan, Province of China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Weatherguard Coated
- Working Load Limit
- 160 lb
- Includes Nut
- Yes
Dimensions
- Thread Size
- 3/8"
- Shank Length
- 3.35 in
- Eye Inside Diameter
- 31/32 in
- Thread Length
- 3"
- Eye Outside Diameter
- 1-21/32 in
Description
38 x 5, Stainless Steel, Eye Bolts, With Hex Nuts, Holds Up To 160 LB, Boxed, Bulk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.