
Eye Bolt 3/8", 4.35 in Shank, 1 in ID, Stainless Steel, Weatherguard Coated
Mfr # N221-663
Zoro # G907957565
product price:Â $6.29
/ea
Sold in multiples of 5 for $31.45
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
4.35 in
Eye Inside Diameter
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N221-663
Zoro #
G907957565
UPC #
38613191303
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"
Shank Length
4.35 in
Eye Inside Diameter
1 in
Thread Length
3"
Eye Outside Diameter
1.66 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Weatherguard Coated
Working Load Limit
160 lb
Includes Nut
Yes
Description
38 x 6, Stainless Steel, Eye Bolts, With Hex Nuts, Holds Up To 160 LB, Boxed, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.