
Eye Bolt 3/8", 6 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N245-142
Zoro # G3989182
product price: $11.49
/eaKey Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
6 in
Eye Inside Diameter
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N245-142
Zoro #
G3989182
UPC #
38613245143
Country of Origin
China
Dimensions
Thread Size
3/8"
Shank Length
6 in
Eye Inside Diameter
3/4 in
Overall Length
6 in
Eye Outside Diameter
1.38 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Description
Designed for environments where high strength is required, the national hardware 3/8 inch x 6 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
- • Designed with shoulder so that it can be tightened in place
- • Bar code label is color coded to identify wire size
- • Pintle punched for 5/16 inch (1/2 inch size) or 3/8 inch (5/8 inch size) bolts
- • Superior strength (SWL) is clearly defined on label
- • Manufactured from forged steel
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.