
CAD Drawings
Download CAD Files
Eye Bolt, Stainless Steel, 1/4 X 2"
Mfr # N221-572
Zoro # G7676189
CAD Available
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
CAD Drawing
System of Measurement
Inch
Material
Stainless Steel
Overall Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N221-572
Zoro #
G7676189
UPC #
38613191211
Country of Origin
China
Dimensions
Overall Length
2 in
Details
CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Description
An eye bolt is a bolt with a loop at one end. They are used to firmly attach a securing eye to a structure, so that ropes or cables may then be tied to it. Eye bolts can be used as a connection point for rigging, anchoring, pulling, pushing or hoisting applications.
- • Designed for home and industrial applications
- • Standard machine screw threads
- • For interior and exterior applications
- • Non-magnetic
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.