
CAD Drawings
Download CAD Files
Eye Bolt, Stainless Steel, 3/8 X 4"
Mfr # N221-648
Zoro # G7677780
CAD Available
product price: $8.85
/eaKey Features
CAD Drawing
System of Measurement
Inch
Material
Stainless Steel
Overall Length
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N221-648
Zoro #
G7677780
UPC #
38613191280
Country of Origin
China
Dimensions
Overall Length
4 in
Details
CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.
- • Designed for home and industrial applications
- • Standard machine screw threads
- • Non-magnetic
- • For interior and exterior applications
- • Manufactured from stainless steel
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.