
Eye Bolt, Stainless Steel, Weatherguard Coated
Mfr # N220-798
Zoro # G1935172
product price: $6.89
/eaKey Features
System of Measurement
Inch
Thread Size
5/16"
Shank Length
2.77 in
Eye Inside Diameter
0.62 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N220-798
Zoro #
G1935172
UPC #
038613191174
Country of Origin
China
Dimensions
Thread Size
5/16"
Shank Length
2.77 in
Eye Inside Diameter
0.62 in
Thread Length
1.62"
Eye Outside Diameter
1.22 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Weatherguard Coated
Working Load Limit
190 lb
Description
Lag screw eye bolts, also called lag eye screws, lag eyes or screw eyes, are designed for screwing into wood and are frequently used in lifting, rigging and suspension applications or as securement points and anchors.
- • Designed for marine and other outdoor projects
- • Medium weight to heavy weight
- • Non-magnetic
- • Manufactured from stainless steel
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.