Zoro Homepage

Eye Bolt, Steel, 0.19 in ID

  • Mfr # N820-101

  • Zoro # G406439654


product price: $8.15
/ea

Key Features

System of Measurement
Inch
Thread Size
3/16"
Shank Length
3 in
Eye Inside Diameter
0.19 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N820-101
Zoro #
G406439654
UPC #
886780030044
Country of Origin
China

Dimensions

Thread Size
3/16"
Shank Length
3 in
Eye Inside Diameter
0.19 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Storm Shine
Working Load Limit
34 lb

Description

Our WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven that WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.


  • • Sharp screw points bite into wood easily and quickly
  • • Screws are designed for home and industrial purposes
  • • For exterior applications
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.