
Eye Bolt, Steel, 5/8 in ID
Mfr # N220-681
Zoro # G8660597
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
System of Measurement
Inch
Thread Size
5/16"-9
Eye Inside Diameter
5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N220-681
Zoro #
G8660597
UPC #
38613122857
Country of Origin
China
Dimensions
Thread Size
5/16"-9
Eye Inside Diameter
5/8 in
Overall Length
4 in
Thread Length
1-5/8"
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
175 lb
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. From shutter to continuous hinges, specialty projects are easily completed with the breadth of unique hinges offered.
- • Sharp points bite into wood quickly and easily
- • Medium weight to heavy weight
- • Coated with WeatherGuard protection to withstand harsh weather conditions and prevent corrosion
- • For use in exterior and interior applications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.