Zoro Homepage

Eye Bolt Steel, Zinc Plated

  • Mfr # N220-426

  • Zoro # G505313664


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N220-426
Zoro #
G505313664
UPC #
38613118980
Country of Origin
China

Dimensions

Overall Length
2-7/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.


  • • Easy installation
  • • Sharp points bite into wood quickly, easily
  • • For use in exterior and interior applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.