Zoro Homepage

Eye Bolt, Steel, Zinc Plated

  • Mfr # N220-673

  • Zoro # G8651829


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

System of Measurement
Inch
Thread Size
1/4"-9
Eye Inside Diameter
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N220-673
Zoro #
G8651829
UPC #
038613122741
Country of Origin
China

Dimensions

Thread Size
1/4"-9
Eye Inside Diameter
1/2 in
Overall Length
5 in
Thread Length
1-1/2"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
120 lb

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. From shutter to continuous hinges, specialty projects are easily completed with the breadth of unique hinges offered.


  • • Sharp points bite into wood quickly and easily
  • • Medium weight to heavy weight
  • • Lag screw threads
  • • For use in exterior and interior applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.