
Eye Bolt, Steel, Zinc Plated
Mfr # N220-699
Zoro # G8655721
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
System of Measurement
Inch
Thread Size
5/16"-9
Eye Inside Diameter
5/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N220-699
Zoro #
G8655721
UPC #
038613122895
Country of Origin
China
Dimensions
Thread Size
5/16"-9
Eye Inside Diameter
5/8 in
Overall Length
6 in
Thread Length
1-5/8"
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
175 lb
Description
Lag Screw Eye Bolts, also called lag eye screws, lag eyes or screw eyes, are designed for screwing into wood and are frequently used in lifting, rigging and suspension applications or as securement points and anchors.
- • Designed for home and industrial use
- • Medium weight to heavy weight
- • Lag screw threads
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.