Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Eye Bolt Steel, Zinc Plated

  • Mfr # N221-325

  • Zoro # G8676651

CAD Available

product price: $8.29
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N221-325
Zoro #
G8676651
UPC #
38613123700
Country of Origin
China

Dimensions

Overall Length
8 in

Details

CAD Available
Yes
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for home and industrial applications
  • • Manufactured from steel wire for durability
  • • Easy installation
  • • For interior and exterior applications
  • • Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.