Eye Bolt With Shoulder, 1/4", 4 in Shank, 1/2 in ID, Steel, Galvanized

  • Mfr # N245-084

  • Zoro # G3995799


product price: $9.95
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"
Shank Length
4 in
Eye Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N245-084
Zoro #
G3995799
UPC #
38613245082
Country of Origin
China

Dimensions

Thread Size
1/4"
Shank Length
4 in
Eye Inside Diameter
1/2 in
Overall Length
4 in
Eye Outside Diameter
0.88 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
with Hex Nut
Includes Nut
Yes

Description

Designed for environments where high strength is required, the national hardware 1/4 inch x 4 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.


  • • Bar code label is color coded to identify wire size
  • • Pintle punched for 5/16 inch (1/2 inch size) or 3/8 inch (5/8 In size) bolts
  • • Strength (SWL) is clearly defined on label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products