
Eye Bolt With Shoulder, 5/16", 2-1/4 in Shank, 0.630 in ID, Steel, Galvanized
Mfr # N245-100
Zoro # G1769850
product price: $9.59
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"
Shank Length
2-1/4 in
Eye Inside Diameter
0.630 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N245-100
Zoro #
G1769850
UPC #
38613245105
Country of Origin
China
Dimensions
Thread Size
5/16"
Shank Length
2-1/4 in
Eye Inside Diameter
0.630 in
Overall Length
2-1/4 in
Eye Outside Diameter
1.13 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
with Hex Nut
Includes Nut
Yes
Description
National hardware's 5/16 inch x 2-1/4 inch eye bolt is designed to firmly attach a securing eye to a structure for rope or cable ties. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Bar code label is color coded to identify wire size
- • Pintle punched for 5/16 inch (1/2 inch size) or 3/8 inch (5/8 inch size) bolts
- • Strength (SWL) is clearly defined on label
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.