
Eye Bolt With Shoulder, 5/16", 4-1/4 in Shank, 0.630 in ID, Steel, Galvanized
Mfr # N245-118
Zoro # G1763751
product price: $10.49
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/16"
Shank Length
4-1/4 in
Eye Inside Diameter
0.630 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N245-118
Zoro #
G1763751
UPC #
38613245112
Country of Origin
China
Dimensions
Thread Size
5/16"
Shank Length
4-1/4 in
Eye Inside Diameter
0.630 in
Overall Length
4-1/4 in
Eye Outside Diameter
1.13 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
with Hex Nut
Includes Nut
Yes
Description
Designed for environments where high strength is required, the national hardware 5/16 inch x 4-1/4 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
- • Bar code label is color coded to identify wire size
- • Pintle punched for 5/16 inch (1/2 inch size) or 3/8 inch (5/8 inch size) bolts
- • Strength (SWL) is clearly defined on label
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.