Shop NATIONAL HARDWARE
See all product information
Create Account
Gold Solid Brass 2-9/16 in. L Ceiling Hook 20 lb 3 pk
- Mfr # N192-286
- Zoro # G7679600
product price:
$
7.85
/ea
Key Features
Working Load Limit
20 lb
Hook Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N192-286
- Zoro #
- G7679600
- UPC #
- 38613192287
- Country of Origin
- China
- Working Load Limit
- 20 lb
- Hook Material
- Brass
Description
Providing latching and fastening options for all of your indoor and outdoor uses. If you're looking for a particular hook we've got you covered. Among the hooks we offer are ceiling, cup, clothesline, square and even s hooks. For projects that require superior corrosion resistance, one may opt for solid brass smooth and threaded rods.
- • Designed for hanging home and industrial products
- • Solid brass construction for maximum corrosion protection
- • Easy installation
- • Sharp screw point bites into wood easily and quickly
- • For interior and exterior applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.