Gold Solid Brass 7/8 in. L Cup Hook 5 pk
- Mfr # N119-669
- Zoro # G7680020
product price:
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Working Load Limit
10 lb
Hook Material
Brass
Hook Finish
Solid Brass
Projection
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N119-669
- Zoro #
- G7680020
- UPC #
- 38613119666
- Country of Origin
- China
Details
- Working Load Limit
- 10 lb
- Hook Material
- Brass
- Hook Finish
- Solid Brass
- Projection
- 0.87 in
Description
National Hardware's 7/8 inch solid brass cup hook is designed for hanging home and industrial products.
- • Solid brass construction for maximum corrosion protection
- • Sharp screw points bite into wood easily and quickly
- • For interior and exterior applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.