Hartley 3 in. H X 3 in. W X 3-1/4 in. D Black Steel Flat Corner Brace
- Mfr # N800-001
- Zoro # G006594371
product price:
$
9.15
/ea
Key Features
Finish
Storm Shine Powder-Coated
Material
Steel
Color
Black
Width
3"
Flange Thickness
0.108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N800-001
- Zoro #
- G006594371
- UPC #
- 886780026924
- Country of Origin
- China
- Finish
- Storm Shine Powder-Coated
- Material
- Steel
- Color
- Black
Dimensions
- Width
- 3"
- Flange Thickness
- 0.108 in
Description
Our WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven that WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • 90 degree decorative angle
- • Pre-drilled holes allow for easy installation
- • Finished with a black powder coat, for protection from corrosion
- • Mounting hardware not included
- • For decorative use only
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.