Shop NATIONAL HARDWARE

3-1/16 in. W X 1-11/16 in. L Solid Brass Gold Steel Decorative Hinge 1 pk

  • Mfr # N211-847
  • Zoro # G905998492

product price: 
$
12.35
/pk of 2, $6.18/ea

Key Features

Door Leaf Height
1.7 in
Door Leaf Thickness
0.04 in
Finish
Solid Brass
Load Capacity
2 lb
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N211-847
Zoro #
G905998492
UPC #
-
Country of Origin
China
Finish
Solid Brass
Load Capacity
2 lb
Material
Brass
Features
Surface mount for easy installation
Holes
6
Includes
Fasteners

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed to add a decorative appearance to desks, lids, chests, cabinets, table leaves, etc.
  • • Surface mount for easy installation
  • • Manufacture of solid brass, with clear lacquer protective coating
  • • Designed for small chests, jewelry boxes, craft projects, etc.
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.