Zoro Homepage

HINGE MORT REM PIN SB 4"

  • Mfr # N830-228

  • Zoro # G7660104


product price: $7.35
/ea

Key Features

Door Leaf Height
4 in
Load Capacity
55 lb
Material
Cold Rolled Steel
Features
Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N830-228
Zoro #
G7660104
UPC #
886780009682
Country of Origin
China

Dimensions

Door Leaf Height
4 in

Details

Finish
Satin Brass
Load Capacity
55 lb
Material
Cold Rolled Steel
Features
Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
Holes
8
Pin Type
Non-Rising, Removable
Includes
(5) Knuckles, Screws

Description

National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.