Shop NATIONAL HARDWARE
See all product information
Create Account
1 in. L Zinc-Plated Narrow Hinge 2 pk
- Mfr # N141-606
- Zoro # G405994376
product price:
$
7.85
/pk 2, $3.93/ea
Key Features
Door Leaf Thickness
0.045 in
Door Leaf Width
1 in
Finish
Zinc
Load Capacity
7 lb
Material
Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N141-606
- Zoro #
- G405994376
- UPC #
- -
- Country of Origin
- China
- Finish
- Zinc
- Load Capacity
- 7 lb
- Material
- Cold Rolled Steel
- Features
- Swaged for mortise installations; Loose pin allows doors to be removed without removing hinge
- Hole Spacing
- 5/8 in
- Holes
- 4
- Pin Type
- Removable, Loose
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Swaged for mortise installations
- • Manufactured with cold rolled steel
- • Five knuckle, full mortise design
- • Loose pin allows doors to be removed without removing hinge
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.