Hook Coat/Hat Stn Chm
Mfr # N273-524
Zoro # G306913254
product price: $13.59
/eaKey Features
Number of Hooks
2
Material
Zinc
Hook Finish
Satin Chrome
Working Load Limit
75 lb
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N273-524
Zoro #
G306913254
UPC #
38613273528
Country of Origin
China
Details
Number of Hooks
2
Material
Zinc
Hook Finish
Satin Chrome
Working Load Limit
75 lb
Mounting
Wall
Includes
(2) 8 x 1 in Oval Head Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.