Zoro Homepage

Hvy Dty Grmt Hook Orb

  • Mfr # N331-066

  • Zoro # G1756149


product price: $11.45
/ea

Key Features

Hook Finish
Oil-Rubbed Bronze
Working Load Limit
35 lb
Projection
3.575 in
Mounting
Wall
Includes
(2) #8 x 1 in Screw Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N331-066
Zoro #
G1756149
UPC #
38613331068
Country of Origin
China

Details

Hook Finish
Oil-Rubbed Bronze
Working Load Limit
35 lb
Projection
3.575 in
Mounting
Wall
Includes
(2) #8 x 1 in Screw Fasteners
Material
Zinc

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.


  • • Designed for use in bedrooms, bathrooms, closets and more
  • • Extra heavy for added strength
  • • Decorative ball tip design
  • • Featuring an upscale design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.