Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. L Zinc-Plated Light Strap Hinge 2 pk
- Mfr # N127-365
- Zoro # G905994463
product price:
$
8.79
/pk of 2, $4.40/ea
Key Features
Door Leaf Height
1.87 in
Finish
Zinc
Load Capacity
18 lb
Material
Steel
Features
Offset screw holes for extra strength and to prevent wood from splitting; Tight pin for left or right hand applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N127-365
- Zoro #
- G905994463
- UPC #
- -
- Country of Origin
- China
- Finish
- Zinc
- Load Capacity
- 18 lb
- Material
- Steel
- Features
- Offset screw holes for extra strength and to prevent wood from splitting; Tight pin for left or right hand applications
- Pin Type
- Fixed
- Pin Material
- Aluminum
- Holes
- 6
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • Manufactured from hot-rolled steel for reliable durability
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- • Easy to install
- •