Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Zinc-Plated Light T-Hinge 2 pk
- Mfr # N128-587
- Zoro # G805998530
product price:
$
10.99
/pk 2, $5.50/ea
Key Features
Material
Steel
Finish
Zinc
Frame Leaf Width
2.24 in
Frame Leaf Height
3/4 in
Door Leaf Width
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N128-587
- Zoro #
- G805998530
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs.
- • Offset screw holes for extra strength and to prevent wood from splitting
- • Tight pin for left or right hand applications
- • Manufactured with hot-rolled steel
- •
- •