Medium Silver Stainless Steel 2.5 in. L Open S-Hook 145 lb
- Mfr # N233-551
- Zoro # G223561989
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Hook Material
Stainless Steel
Hook Item
Open S-Hook
Working Load Limit
145 lb
Overall Length
2.5 in
Hook Dia.
0.177 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N233-551
- Zoro #
- G223561989
- UPC #
- 038613191136
- Country of Origin
- China
- Hook Material
- Stainless Steel
- Hook Item
- Open S-Hook
- Working Load Limit
- 145 lb
Dimensions
- Overall Length
- 2.5 in
- Hook Dia.
- 0.177 in
Description
Open S Hook used for hanging air hoses, electrical cords and welding cables to keep them away from walkways and work floors. This eliminates trip hazards by properly storing coiled cables out of the way. Large S hooks are also good for organizing work and storage areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.