Shop NATIONAL HARDWARE
See all product information
Create Account
1/2 in. W X 2 in. L Satin Stainless Steel Mending Brace
- Mfr # N348-359
- Zoro # G4578844
product price:
$
8.49
/ea
Key Features
Material
Stainless Steel
Length
2 in
Width
1/2 in
Height (In.)
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N348-359
- Zoro #
- G4578844
- UPC #
- 38613348356
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 1/2 in
- Height (In.)
- 2.2 in
Details
- Material
- Stainless Steel
Description
Designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications.
- • Product design allows for quick and easy repair of general household items
- • Screw holes are countersunk
- • Stainless steel construction for weather resistance
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.