N196-360 Box Rail Truck, Steel, Zinc
- Mfr # N196-360
- Zoro # G004307843
product price:Â
$
29.45
/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N196-360
- Zoro #
- G004307843
- UPC #
- 38613196360
- Country of Origin
- United States
Details
- Item
- National Hardware N196-360 Box Rail Truck, Steel, Zinc
- Material
- Steel
Description
Packed with wheel trucks only. Durable one piece, precision formed steel. Comes with self-lubricating Delrin bearings. Suitable for use with No 59, 5100, 5103, 5104, 5105, 5110, 5114 or 5116 box rail. 225 lb/hanger safe working load, 2.14 in diameter. 4.15 in L x 3 in W x 1.61 in D. Standards: BHMA A138.18 specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.