
Narrow Hinge, 2-1/2 in W Frame Leaf, 0.056 in Thick Frame Leaf, Cold Rolled Steel, Brass
Mfr # N141-960
Zoro # G213768954
product price: $9.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N141-960
Zoro #
G213768954
UPC #
38613141964
Country of Origin
China
Description
National Hardware Narrow Hinge, 20 lb Weight, Door Leaf Width: 2-1/2 in, Door Leaf Thickness: 0.056 in, Frame Leaf Width: 2-1/2 in, Frame Leaf Thickness: 0.056 in, Number of Knuckles: 5, Pin Type: Removable, Loose, Pin Diameter: 0.128 in, Full Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.218 in, Hole Spacing: 1 in, Cold Rolled Steel, Brass, Dimensions: 1-11/16 in L x 2-1/2 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.