
Narrow Hinge, 2-1/2 in W Frame Leaf, 0.056 in Thick Frame Leaf, Steel, Brass, Fast Spun Pin
Mfr # N146-290
Zoro # G113768887
product price: $7.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N146-290
Zoro #
G113768887
UPC #
38613146297
Country of Origin
China
Description
National Hardware Narrow Hinge, 20 lb Weight, Door Leaf Width: 2-1/2 in, Door Leaf Thickness: 0.056 in, Frame Leaf Width: 2-1/2 in, Frame Leaf Thickness: 0.056 in, Number of Knuckles: 5, Pin Type: Fast Spun, Pin Diameter: 0.128 in, Orientation Type: Left, Right, Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.218 in, Hole Spacing: 1 in, Steel, Brass, Dimensions: 1-11/16 in L x 2-1/2 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.