Narrow Hinge, 2 in W Frame Leaf, 0.056 in Thick Frame Leaf, Steel, Zinc, Fast Spun Pin, 10 lb

  • Mfr # N146-159

  • Zoro # G813767715


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N146-159
Zoro #
G813767715
UPC #
38613146150
Country of Origin
China

Description

National Hardware Narrow Hinge, 10 lb Weight, Door Leaf Width: 2 in, Door Leaf Thickness: 0.056 in, Frame Leaf Width: 2 in, Frame Leaf Thickness: 0.056 in, Number of Knuckles: 5, Pin Type: Fast Spun, Pin Diameter: 0.128 in, Orientation Type: Left, Right, Mortise Mounting, Number of Mounting Holes: 4, Mounting Hole Diameter: 0.218 in, Hole Spacing: 1.437 in, Steel, Zinc, Dimensions: 1.564 in L x 2 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.