
Narrow Hinge, 3 in W Frame Leaf, 0.065 in Thick Frame Leaf, Steel, Brass, 28 lb
Mfr # N142-067
Zoro # G113768955
product price: $10.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N142-067
Zoro #
G113768955
UPC #
38613142060
Country of Origin
China
Description
National Hardware Narrow Hinge, 28 lb Weight, Door Leaf Width: 3 in, Door Leaf Thickness: 0.065 in, Frame Leaf Width: 3 in, Frame Leaf Thickness: 0.065 in, Number of Knuckles: 5, Pin Type: Removable, Loose, Pin Diameter: 0.106 in, Full Mortise Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.23 in, Hole Spacing: 1.188 in, Steel, Brass, Dimensions: 2 in L x 3 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.