
National Hardware 1-1/2 in. L Oil Rubbed Bronze Door Hinge 1 pk
Mfr # N211-020
Zoro # G805998516
product price: $8.99
/pk 2, $4.50/eaKey Features
Door Leaf Height
1-1/2 in
Door Leaf Thickness
1/32 in
Finish
Oil-Rubbed Bronze
Material
Steel
Features
Surface mount for easy installation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N211-020
Zoro #
G805998516
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Door Leaf Height
1-1/2 in
Door Leaf Thickness
1/32 in
Frame Leaf Height
1-1/2 in
Frame Leaf Thickness
1/32 in
Details
Finish
Oil-Rubbed Bronze
Material
Steel
Features
Surface mount for easy installation
Includes
4 #4 x 1/2 in Brass Flat Head Wood Screws and Fasteners
Holes
4
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Designed for small chests, jewelry boxes, craft projects, etc
- • Surface mount for easy installation
- • Decorative design
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.