Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

National Hardware 1-3/8 in. L Brass-Plated Door Hinge 2 pk

  • Mfr # N146-068

  • Zoro # G2716549


product price: $7.69
/ea

Key Features

Features
Swaged for mortise installations; Non-removable pin is for added security; Tight pin allows for right or left hand applications
Load Capacity (Lb.)
7 lb
Material
Brass/Cold Rolled Steel
Type
Fast Spun
Pipe Dia. (In.)
0.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N146-068
Zoro #
G2716549
UPC #
38613146068
Country of Origin
China

Dimensions

Pipe Dia. (In.)
0.106 in

Details

Features
Swaged for mortise installations; Non-removable pin is for added security; Tight pin allows for right or left hand applications
Load Capacity (Lb.)
7 lb
Material
Brass/Cold Rolled Steel
Type
Fast Spun

Description

Whether for home, farm, builder, or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation, and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial, and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Swaged for mortise installations
  • • Tight pin to allow for left or right hand applications
  • • Non-removable pin is for added security
  • • Manufactured from cold-rolled steel, with steel pin
  • • Square corners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.