National Hardware 4 in. L Oil Rubbed Bronze Door Hinge 1 pk

  • Mfr # N830-204

  • Zoro # G8650806


product price: $8.05
/ea

Key Features

Material
Steel
Finish
Oil-Rubbed Bronze
Load Capacity
55 lb
Mounting
Full-Mortise
Door Leaf Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N830-204
Zoro #
G8650806
UPC #
886780009446
Country of Origin
China

Dimensions

Door Leaf Height
4 in

Details

Material
Steel
Finish
Oil-Rubbed Bronze
Load Capacity
55 lb
Mounting
Full-Mortise

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Heavy-gauge cold-rolled steel for added strength
  • • Flush pin for finished appearance
  • • Five knuckle, full mortise design
  • • Screw holes are countersunk
  • • Removable pin for easier installation or removal of doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.