National Hardware 9/16 in. H X 1-1/4 in. W X 0.02 in. D Brass-Plated Solid Brass Inside Decorative C

  • Mfr # N213-454

  • Zoro # G4573533


product price: $10.49
/ea

Key Features

Material
Solid Brass
Description/Special Features
Latches for a tight, secure closing; Surface mount for easy installation
Length
1-1/4 in
Flange Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N213-454
Zoro #
G4573533
UPC #
38613213456
Country of Origin
China

Dimensions

Length
1-1/4 in
Flange Thickness
0.02 in

Details

Material
Solid Brass
Description/Special Features
Latches for a tight, secure closing; Surface mount for easy installation

Description

WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.


  • • Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications
  • • Surface mount for easy installation
  • • Easy to fix
  • • Latches for a tight, secure closing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.