
National Hardware Reed Satin Nickel Steel 4-3/4 in. L Hook 25 lb 1 pk
Mfr # N337-919
Zoro # G406439661
product price: $24.15
/eaKey Features
Hook Finish
Satin Nickel
Working Load Limit
25 lb
Projection
2.26 in
Mounting
Screw Surface
Includes
(2) 8AB x 1-1/2 in Flat Head Screws (2) 8 Plastic Anchors and Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N337-919
Zoro #
G406439661
UPC #
886780028621
Country of Origin
China
Details
Hook Finish
Satin Nickel
Working Load Limit
25 lb
Projection
2.26 in
Mounting
Screw Surface
Includes
(2) 8AB x 1-1/2 in Flat Head Screws (2) 8 Plastic Anchors and Mounting Hardware
Material
Aluminum
Description
National Hardware's multi-purpose hook is designed to hang your home accessories. Finish matched to National Hardware's home hardware line for a clean, modern look. Home-sweet-home has a lot of hardware needs. We have a diverse product offering to handle them all in decorative finishes that speak your style.
- • Surface-mounted application for easy DIY installation
- • Designed for any style of décor and any type of accessory
- • Indoor use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.