
National Hardware Squeak Guard 3.5 in. L Satin Nickel Door Hinge 3 pk
Mfr # N830-448
Zoro # G405380391
product price: $17.85
/pk 3, $5.95/eaKey Features
Door Leaf Height
3-1/2 in
Door Leaf Thickness
3/32 in
Finish
Satin Nickel
Load Capacity
50 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N830-448
Zoro #
G405380391
UPC #
886780028881
Country of Origin
Taiwan, Province of China
Dimensions
Door Leaf Height
3-1/2 in
Door Leaf Thickness
3/32 in
Frame Leaf Thickness
3/32 in
Frame Leaf Height
3-1/2 in
Details
Finish
Satin Nickel
Load Capacity
50 lb
Material
Steel
Holes
6
Hole Spacing
2-13/16 1-13/32 2-1/8 in
Includes
Mounting Hardware
Pin Type
Removable
Description
Create a quiet home environment free from irritating squeaking by installing National's Squeak Guard hinges. Available in matte black and satin nickel. Three pack of hinges included. Instructions and mounting hardware included for installation.
- • Surface-mounted application for easy DIY installation
- • Outlasts competition by three times, 30 years noise-free
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.