National Hardware Zinc-Plated Aluminum/Steel Turnbuckle 320 lb. cap. 17 in. L

  • Mfr # N221-903

  • Zoro # G1948700


product price:  $16.35
/ea

Key Features

Working Load Limit (Lb.)
320 lb
Material
Aluminum
Closed Length
11-3/4 in
Thread Size
1/2-13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N221-903
Zoro #
G1948700
UPC #
38613125087
Country of Origin
China

Dimensions

Closed Length
11-3/4 in
Thread Size
1/2-13 in

Details

Working Load Limit (Lb.)
320 lb
Material
Aluminum

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Thanks to a proprietary WeatherGuard finish, zinc plated eye, U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts, including heavy-duty applications, put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.


  • • Designed for tightening or drawing together various lines and cables
  • • Hex body allows for ease of adjustment by hand or with a wrench
  • • Steel wire hook on one end, eye on the other end
  • • Extruded aluminum body
  • • 11.75" closed position
  • • 18.25" open postion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.