This item is Discontinued.

National Hardware National Manufacturing Spectrum Brands HHI 214839 Decorative Latch Lever for V1332; Black 214839

National Manufacturing Spectrum Brands HHI 214839 Decorative Latch Lever for V1332; Black (Discontinued)

  • Mfr # 214839
  • Zoro # G203869722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214839
Zoro #
G203869722
UPC #
-
Country of Origin
Taiwan, Province of China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Decorative latch lever
  • For use on 0.37" to 1-0.25" doors
  • Includes key for locking mechanism.
  • 1-0.37" & 3" adjustable hold spacing
Specifications
  • Color: Black
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.