Shop NATIONAL HARDWARE
See all product information
Create Account
Nickel Gray Steel Window Sash Lift 4 in. L 1 pk
- Mfr # N116-616
- Zoro # G505309315
product price:
$
4.95
/ea
Sold in multiples of 5 for
$24.75
Key Features
Type
Bar
Material
Steel
Finish
Nickel
Projection (In.)
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N116-616
- Zoro #
- G505309315
- UPC #
- 38613116610
- Country of Origin
- China
- Type
- Bar
- Material
- Steel
- Finish
- Nickel
- Projection (In.)
- 1.1 in
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Bar-type pull/lift designed for windows, cabinets, doors, drawers, etc
- • Offers attractive, easy-grip design
- • Fits a variety of applications
- • Manufactured from steel for durability
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.