Shop NATIONAL HARDWARE
See all product information
Create Account
Sheet Metal Screw, #9 x 3/4 in, Steel Round Head Phillips Drive
- Mfr # N262-030
- Zoro # G206613995
product price:
$
1.39
/ea
Sold in multiples of 20 for
$27.80
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N262-030
- Zoro #
- G206613995
- UPC #
- 38613262034
- Country of Origin
- China
Dimensions
- Screw Size
- #9
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Steel
- Item
- Sheet Metal Screw
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed for mounting National's No. 108, No. 208, No. 213 or No. 214 shelf brackets.
- • Phillips round (2 qty) 12 x 1.5 inch and (2 qty) 9 x 3/4 inch.
- • Manufactured from steel.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.