2.5 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Corner Brace
- Mfr # N351-476
- Zoro # G4575983
product price:
$
7.89
/ea
Key Features
Finish
Powder-Coated
Material
Steel
Color
Black
Description/Special Features
1/2 in Dia holes; Extra length on one leg gives extra reach to provide greater stability; Black powder coat finish for improved weather resistance; Used to reinforce a 90 deg angle through application on the inside
Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-476
- Zoro #
- G4575983
- UPC #
- 886780005790
- Country of Origin
- China
Dimensions
- Width
- 1-1/2 in
- Height (In.)
- 1.6 in
- Length
- 2-1/2 in
- Flange Thickness
- 1/8"
Details
- Finish
- Powder-Coated
- Material
- Steel
- Color
- Black
- Description/Special Features
- 1/2 in Dia holes; Extra length on one leg gives extra reach to provide greater stability; Black powder coat finish for improved weather resistance; Used to reinforce a 90 deg angle through application on the inside
- Mounting Holes
- 2
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used to reinforce a 90 degree angle through application on the inside
- • Extra length on one leg gives extra reach to provide greater stability
- • Black powder coat finish for improved weather resistance
- • Reinforce a variety of joints, seams and cracks
- • Consult with design professionals to determine if this product is appropriate for your application
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.