16.3 in. H X 0.1 in. W X 5 in. L Galvanized Steel Nail Stop
- Mfr # PSPN516Z
- Zoro # G805268701
product price:
$
9.19
/ea
Sold in multiples of 10 for
$91.90
Key Features
Length
0.3715 in
Width
5 in
Height
16.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSPN516Z
- Zoro #
- G805268701
- UPC #
- 707392307907
- Country of Origin
- United States
Dimensions
- Length
- 0.3715 in
- Width
- 5 in
- Height
- 16.3125 in
Description
Nail Stoppers help prevent nails from piercing pipes and electrical lines. Install over utilities that pass through framing members. PSPN Protecting Shield Plate Nail Stoppers meet IRC, IBC and the International Plumbing Code.
- • Meets structural and protection requirements with one strap
- • Width: 5 in.
- • Length: 16-5/16 in.
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.