Zoro Homepage

Oversized Key Stock, 12 in L, 1/8 in W

  • Mfr # N180-158

  • Zoro # G507967810


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Type
Oversized
Length
12 in
Width
1/8 in
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N180-158
Zoro #
G507967810
UPC #
38613180154
Country of Origin
China

Dimensions

Length
12 in
Width
1/8 in

Details

Item
Key Stock
Type
Oversized
Finish
Zinc

Description

4030BC, 18 x 12, Zinc Plated, Key Stock, Designed As A Wedge Or Locking Device In Shaft Keyways To Transmit The Torque In Motors Or Machines, Can Be Cut Or Drilled To Different Shapes, Smooth Edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.